Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Wood Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489548
- Zoro # G523438684
product price:Â
$
2,696.99
/ea
Key Features
Hutch Included
No
Finish
Distressed
Stand Type
TV Stand
Length
32 in
Natural Variation Type
Natural Wood Grain Color Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489548
- Zoro #
- G523438684
- UPC #
- -
- Country of Origin
- India
Dimensions
- Length
- 32 in
- Height
- 20 in
- Width
- 60 in
- Size
- Standard
Details
- Item
- TV Stands
- Hutch Included
- No
- Finish
- Distressed
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Wood Species
- Mango
- Capacity
- 250
- Color
- Brown
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 60-inch wood brown solid wood cabinet enclosed storage distressed tv stand is a practical and good looking piece of furniture that will help to anchor your room. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. D ideal for tv placement and storage in your living room, bedroom or office. 32-inch H x 60-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.