Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72in Dark Brown Solid Wood Cabinet Enclosed Storage Distressed TV Stand
- Mfr # 489503
- Zoro # G023438771
product price:Â
$
2,522.99
/ea
Key Features
Width
72 in
Length
30 in
Size
Long
Material
Solid Wood
Capacity
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489503
- Zoro #
- G023438771
- UPC #
- -
- Country of Origin
- India
- Color
- Dark Brown
- Item
- TV Stands
- Material
- Solid Wood
- Capacity
- 250
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Natural Variation Type
- Natural Wood Grain Color Variation
- Bridge Included
- No
- Hutch Included
- No
- Wood Species
- Mango
- Finish
- Distressed
Dimensions
- Width
- 72 in
- Length
- 30 in
- Size
- Long
- Height
- 16 in
Description
Make a true home theater of your room with this captivating 72-inch dark brown solid wood cabinet enclosed storage distressed tv stand. Curated from a mix of high quality solid mango wood and durable manufactured wood, this console is beautiful, and built to last. Due to the genuine nature of the wood some natural wood knots, and grain and color variations may occur. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Ideal for tv placement and storage in your living room, bedroom or office. 30-inch H x 72-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.