Zoro Homepage

61" Chrome Traditional Shaped Floor Lamp With White Square Shade

  • Mfr # 526307

  • Zoro # G222338506


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Depth
17.75 in
Application Type
No
Height
61 in
Material
Metal
Width
17.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526307
Zoro #
G222338506
UPC #
-
Country of Origin
China

Dimensions

Depth
17.75 in
Height
61 in
Width
17.75 in

Details

Item
Floor Lamp
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
Color
White

Description

This 61" chrome traditional shaped floor lamp with white square shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of chrome metal. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 61" H x 17.75" W x 17.75" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.