Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
61in Charcoal And Black Loveseat and Toss Pillows
Mfr # 247986
Zoro # G523438530
product price:Â $679.99
/eaKey Features
Finish
Satin
Capacity
2
Depth
35 in
Width
61 in
Leg Material
Solid And Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 247986
- Zoro #
- G523438530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 35 in
- Width
- 61 in
- Length
- 34 in
- Size
- 61 in
Details
- Finish
- Satin
- Capacity
- 2
- Leg Material
- Solid And Manufactured Wood
- Tufted Cushions
- Yes
- Hand Crafted
- No
- Color
- Black
- Upholstery Pattern
- Solid Color
- Number of Toss Pillows
- 2
- Recliner
- No
- Shape
- Rectangular
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Polyester Blend
- Style
- Mid-Century
- Item
- Love Seats
- Upholstery Color
- Charcoal
- Material
- Manufactured Wood
- Wood Species
- Not Wood
Description
Transform your home's interior with this luxurious 61-inch charcoal and black loveseat and toss pillows featuring tufted cushions for added comfort. The recessed arms offer a unique silhouette while the cushion back provides excellent support. Two included toss pillows in a solid charcoal color complement the overall design. Crafted with a sturdy manufactured wood frame, this rectangular-shaped loveseat is a great showpiece for your room. 34-inch H x 61-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.