Shop BALI & PARI
See all product information
Create Account
Avalon Scallop Natural Rattan Side Table
- Mfr # 259-14224-ZORO
- Zoro # G223546719
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Tabletop Material
Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
Tabletop Color
Light Honey
Style
Bohemian
Height
24.4 in
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14224-ZORO
- Zoro #
- G223546719
- UPC #
- 193271464289
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan(Outer Material), Plywood(Underneath tabletop), Metal (Internal Frame)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- Assembled/Unassembled
- Assembled
- For Use With
- Living Room
Dimensions
- Height
- 24.4 in
- Width
- 22 in
- Length
- 22 in
- Size
- 22 in Wide
Description
Add a dash of paradise to your space with the exquisitely crafted Avalon accent table. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its round tabletop adeptly displays a variety of decorations or can be used as a complement to any seating arrangement. The Avalon will arrive fully assembled and utilizes a pedestal base complete with scalloped edges for an astonishing presentation. A petite yet exuberant addition, the Avalon accent table is a refreshing addition. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.