
Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
62" Black And Gold Faux Crystal Bling Wood Six Drawer Double Dresser
Mfr # 564668
Zoro # G522360993
product price:Â $952.99
/eaKey Features
Depth (in)
16.5 in
Height (in)
36.4 in
Assembly Required
Partial Assembly Needed
Width (in)
62 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
564668
Zoro #
G522360993
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth (in)
16.5 in
Height (in)
36.4 in
Width (in)
62 in
Size
No
Depth
16.5 in
Length
36.4 in
Width
62 in
Details
Item
Dressers
Assembly Required
Partial Assembly Needed
Commercial Use
No
Material
Solid and Manufactured Wood
Dresser Type
Double Dresser
Dresser Orientation
Horizontal
Number of Drawers
6
Hutch Included
No
Doors Included
No
Dovetail Drawer Joints
Yes
Finish
Brass
Color
Black, Gold
Wood Species
Rubberwood
Style
Traditional
Description
Add personality to your bedroom style and a feeling of coziness with this 62-inch black and gold faux crystal bling wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The black and gold coloration of this piece gives it an updated, and modern edge. The black and gold coloration of this piece gives it a glamorous and striking finish. 36.4-inch h x 62-inch w x 16.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.