Shop BALI & PARI
See all product information
Create Account
Lavi Chest, 3-Drawer Storage Chest with Textured Drawer Fronts and Round Knobs
- Mfr # 271-14790-ZORO
- Zoro # G923547290
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Java Hardwood (Melia Dubia)
Material
Drawers:MDF
Color
Antique Beige
Width
31.7 in
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 271-14790-ZORO
- Zoro #
- G923547290
- UPC #
- 193271501472
- Country of Origin
- Indonesia
- Frame Material
- Java Hardwood (Melia Dubia)
- Material
- Drawers:MDF
- Color
- Antique Beige
- Assembly
- Assembled
- Style
- Traditional
- For Use With
- Bedroom
Dimensions
- Width
- 31.7 in
- Height
- 30 in
- Size
- 3-Drawer
- Length
- 14 in
Description
Develop the ensemble of your bedroom with the elegance and utility of the Lavi chest. Made in Indonesia, this traditional piece is crafted form solid wood. Three wide drawers provide space to organize clothes and linens while reserving the tabletop as a lovely display area. The Lavi will arrive fully assembled and features sculpted drawer fronts that showcase a unique fluted design for a richly textured design. Round metal drawer pulls add a graceful touch, making the Lavi chest a fantastic addition to any bedroom layout.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.