Zoro Homepage

62" Black Tray Table Floor Lamp With Brown Empire Shade

  • Mfr # 526238

  • Zoro # G322368922


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Brown
Width
17 in
Height
61.5 in
Material
Metal
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526238
Zoro #
G322368922
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
61.5 in
Depth
17 in

Details

Color
Black/Brown
Item
Floor Lamp
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No

Description

This 62" black tray table floor lamp with brown empire shade is the perfect combination of design and function mixed with basic good looks. The base of this lamp is made of metal finished in a black tone. The coloration of the black lamp base creates a fashionable marriage with the the brown fabric empire shaped shade. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 61.5" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.