
62" Black Two Light Traditional Shaped Floor Lamp With Black Drum Shade
Mfr # 523493
Zoro # G222365007
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Color
Black
Depth
20 in
Material
Metal
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
523493
Zoro #
G222365007
UPC #
-
Country of Origin
China
Dimensions
Depth
20 in
Height
62 in
Width
20 in
Details
Application Type
Yes
Color
Black
Material
Metal
Assembly Required
Partial Assembly Needed
Item
Floor Lamp
Description
This 62" black two light traditional shaped floor lamp with black drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a black tone. The coloration of the black lamp base creates a fashionable marriage with the the black metal drum shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62" H x 20" W x 20" D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.