Zoro Homepage

62" Bronze Four Light Floor Lamp With Beige Fabric Square Shade

  • Mfr # 526232

  • Zoro # G022341997


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Height
62 in
Color
Bronze/Beige
Assembly Required
Partial Assembly Needed
Depth
17 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526232
Zoro #
G022341997
UPC #
-
Country of Origin
China

Dimensions

Height
62 in
Depth
17 in
Width
17 in

Details

Color
Bronze/Beige
Assembly Required
Partial Assembly Needed
Material
Metal
Application Type
No
Item
Floor Lamp

Description

Embrace the good life with this hard working and stylish 62-inch bronze four light floor lamp with beige fabric square shade. A gorgeous bronze metal base bring just the right amount of pizzazz to this fabulous lamp. The bronze base coloring infuses a warm and rich tone to your space. This good looking lamp includes a fabric square shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62-inch h x 17-inch w x 17-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.