
62" Brown Solid Wood Six Drawer Double Dresser
Mfr # 524555
Zoro # G722348517
product price: $1,577.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Brown
Material
Solid Wood
Depth (in)
18 in
Height (in)
38.5 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524555
Zoro #
G722348517
UPC #
-
Country of Origin
Mexico
Dimensions
Depth (in)
18 in
Height (in)
38.5 in
Width (in)
61.5 in
Details
Color
Brown
Material
Solid Wood
Assembly Required
Full Assembly Needed
Commercial Use
No
Item
Dresser
Description
This 62" brown solid wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. This dresser is built to last from high quality solid wood,. 38.5" H x 61.5" W x 18" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.