Zoro Homepage

62" Grey Traditional Shaped Floor Lamp With Brown Bell Shade

  • Mfr # 526339

  • Zoro # G522337032


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Color
Grey/Brown
Width
17 in
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526339
Zoro #
G522337032
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Height
62 in
Depth
17 in

Details

Color
Grey/Brown
Item
Floor Lamp
Application Type
No
Material
Metal
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and charm to your space with this good looking 62" grey traditional shaped floor lamp with brown bell shade. A gorgeous grey metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade has a bell shape and is made from fabric. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 62" H x 17" W x 17" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.