Zoro Homepage

62" Nickel Tray Table Floor Lamp With White Drum Shade

  • Mfr # 526288

  • Zoro # G222369432


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Color
White
Assembly Required
Partial Assembly Needed
Width
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526288
Zoro #
G222369432
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Width
16 in
Height
62 in

Details

Color
White
Assembly Required
Partial Assembly Needed
Application Type
No
Material
Metal
Item
Floor Lamp

Description

Embrace the good life with this hard working and stylish 62" nickel tray table floor lamp with white drum shade. The lamp is made of sturdy metal and features a nickel color. This good looking lamp includes a fabric drum shaped shade. A fresh and updated take on two classics, this tray table floor lamp offers lots of functionality in a compact footprint. Offering you a combination of lamp and end table together in one, this mighty accent is just what you need beside your sofa, favorite chair, desk, or bed. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 62" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.