
62" X 83" X 74" Gunmetal Metal Triple Bunk Bed Twinfullqueen
Mfr # 347194
Zoro # G022888461
product price:Â $1,057.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Length
83 in
Overall Height
74 in
Trundle Bed
No
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
347194
Zoro #
G022888461
UPC #
-
Country of Origin
China
Dimensions
Overall Length
83 in
Overall Height
74 in
Bed Size
Full
Overall Width
62 in
Details
Assembly Required
Full Assembly Needed
Item
Bunk Beds
Trundle Bed
No
Finish
Matte
Description
Contemporary metal and industrial styles meet to create this bunk bed. This strikingly unique triple bunk bed features twin, full and queen size beds, providing a smart sleeping solution and space saver for your childs bedroom. Crafted with metal tubing, this casual update to a classic look will be the focal point of your childs room. The beds large side ladder and guardrail offer safety and comfort and includes a slatted foundation support system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.