White Shiplap Texture Distressed Solid Wood Queen Bed Frame
- Mfr # 490280
- Zoro # G022889949
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Solid Wood
Size
Queen
Width (In.)
63.25 in
Mattress Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 490280
- Zoro #
- G022889949
- UPC #
- -
- Country of Origin
- Brazil
- Color
- White
- Material
- Solid Wood
- Item
- Standard Beds
- Mattress Included
- No
- Nailhead Trim
- No
- Assembly Required
- Partial Assembly Needed
- Capacity
- 250 lb
- Slat Kit Included
- No
- Shape
- Rectangular
- Box Spring Required
- Yes
- Upholstered
- No
- Commercial Use
- No
- Finish
- Matte
- Box Spring Included
- No
Dimensions
- Size
- Queen
- Width (In.)
- 63.25 in
- Length (In.)
- 48 in
- Depth
- 86 in
Description
Drift off to a great night's sleep with the luxuriously stylish white shiplap texture distressed solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 48-inch h x 63.25-inch w x 86-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.