62in Gray Faux Leather Manual Reclining Loveseat With Storage and Toss Pillows
- Mfr # 721193
- Zoro # G723440562
product price:Â
$
659.99
/ea
Key Features
Upholstery Color
Gray
Finish
Unfinished
Upholstery Material
Faux Leather
Style
Modern
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721193
- Zoro #
- G723440562
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Gray
- Finish
- Unfinished
- Color
- Gray
- Upholstery Material
- Faux Leather
- Style
- Modern
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Capacity
- 2
- Item
- Love Seats
- Material
- Metal
- Hand Crafted
- No
- Reclining Type
- Manual
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Tufted Cushions
- No
- Number of Toss Pillows
- 2
Dimensions
- Depth
- 23 in
- Width
- 62 in
- Length
- 41.4 in
Description
With a look and feel like leather, this 62-inch gray faux leather manual reclining loveseat with storage and toss pillows is made from sturdy and resilient faux leather to stand up to the test of time. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Includes 2 toss pillows to complete the look, add comfort, and style. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41.40-inch h x 62.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.