62in Black Faux Leather Manual Reclining Loveseat With Storage and Toss Pillows
- Mfr # 721194
- Zoro # G423439453
product price:Â
$
659.99
/ea
Key Features
Material
Metal
Length
41.4 in
Upholstery Material
Faux Leather
Number of Toss Pillows
2
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 721194
- Zoro #
- G423439453
- UPC #
- -
- Country of Origin
- China
- Material
- Metal
- Item
- Love Seats
- Upholstery Material
- Faux Leather
- Number of Toss Pillows
- 2
- Shape
- Rectangular
- Upholstery Color
- Black
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Leg Material
- Metal
- Tufted Cushions
- No
- Finish
- Unfinished
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Hand Crafted
- No
- Color
- Black
- Style
- Modern
- Wood Species
- Not Wood
Dimensions
- Length
- 41.4 in
- Width
- 62 in
- Depth
- 23 in
Description
This 62-inch black faux leather manual reclining loveseat with storage and toss pillows is made from sturdy and resilient faux leather that will look and feel like leather. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Includes 2 toss pillows to complete the look, add comfort, and style. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 41.40-inch h x 62.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.