
63" Black And Gray Wood Six Drawer Double Dresser
Mfr # 643688
Zoro # G022364330
product price:Â $798.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width (in)
62.83 in
Material
Solid and Manufactured Wood
Depth (in)
19.21 in
Height (in)
38.62 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643688
Zoro #
G022364330
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (in)
62.83 in
Depth (in)
19.21 in
Height (in)
38.62 in
Size
No
Length
38.62 in
Depth
19.21 in
Width
62.83 in
Details
Material
Solid and Manufactured Wood
Item
Dressers
Color
Black, Gray
Commercial Use
No
Assembly Required
No Assembly Needed
Soft Close or Self Close Drawer Glides
No
Capacity
15 lb
Hutch Included
No
Doors Included
No
Finish
Matte
Dovetail Drawer Joints
Yes
Felt Lined Drawers
No
Number of Drawers
6
Dresser Type
Double Dresser
Style
Transitional
Dresser Orientation
Horizontal
Description
Add personality to your bedroom style and a feeling of coziness with this 63-inch black and gray wood six drawer double dresser. This horizontal double dresser has column style drawers and a wide top surface area to help you with your daily dressing essentials. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. The black and gray coloration of this piece is neutral and will blend easily with most any decor. The black and gray coloration of this piece gives it an updated, and modern edge. 38.62-inch h x 62.83-inch w x 19.21-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.