63" Black and Silver Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 490479

  • Zoro # G222909560


product price:  $1,052.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Hutch Included
No
Material
Solid and Manufactured Wood
Width
63 in
Length
37 in
Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490479
Zoro #
G222909560
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
63 in
Length
37 in
Depth
16 in
Size
Yes

Details

Hutch Included
No
Item
Dressers
Material
Solid and Manufactured Wood
Doors Included
No
Color
Black and Silver
Wood Species
Rubberwood
Soft Close or Self Close Drawer Glides
No
Dovetail Drawer Joints
Yes
Commercial Use
Yes
Dresser Orientation
Horizontal
Capacity
20 lb
Dresser Type
Double Dresser
Felt Lined Drawers
No
Style
Contemporary
Assembly Required
No Assembly Needed
Number of Drawers
6

Description

This 63-inch black and silver solid and manufactured wood six drawer double dresser is a practical and good looking accent for your bedroom storage and organizational needs. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. Removable drawers give this chest flexibility and multi-functionality. 37-inch H x 63-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.