63" Black Metal and Glass Five Tier Etagere Bookcase

  • Mfr # 527586

  • Zoro # G822374379


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Width
30 in
Application Type
No
Depth
14 in
Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527586
Zoro #
G822374379
UPC #
-
Country of Origin
China

Dimensions

Width
30 in
Depth
14 in
Height
63 in
Size
H x W x D

Details

Assembly Required
Full Assembly Needed
Item
Bookcases
Color
Black
Application Type
No
Frame Material
Metal
Type
Etagere
Back Panel
No
Number of Pieces Included In Set
1
Number of Shelf Tiers
5
Load Capacity (Lb.)
40 lb
Commercial Use
No
Number of Drawers
No
Purposeful Distressing Type
No Distressing
Material
Glass
Shelves
Yes
Shelf Adjustments
No
Bookcase Orientation
Vertical
Shelf Capacity
40 lb
Room Divider
No
Assembly
Full Assembly Needed
Finish
Satin

Description

Sturdy and built to last, this 63-inch black metal and glass five tier etagere bookcase helps you display your books, files, photos, and treasures in an organized fashion. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 63-inch H x 30-inch W x 14-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.