Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
78-114" X 44" X 30" Tobacco Aspen Dining Table
Mfr # 318895
Zoro # G722906144
product price:Â $1,706.99
/eaKey Features
Width
78 in
Length
44 in
Height
30 in
Tabletop Material
Solid Wood
Tabletop Color
Brown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 318895
- Zoro #
- G722906144
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 78 in
- Length
- 44 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double Pedestal
- Assembled/Unassembled
- Unassembled
- Style
- Transitional
- Weight Capacity
- 4 lb
- Assembly Required
- Full Assembly Needed
Description
Let meal time be the bonding moment among family members or friends in your home. Our dining table is that symbol of unity and love that offers the best platform to share and entertain together. What about briskly taking a family morning coffee, this rectangular dining table is your number one choice. Featuring a wooden top with clipped corners seating on double pedestal with each pedestal having metal legs placed on wooden octagonal base, this inspiring piece represents nothing short of elegance and luxury. The transitional styled design finished in a tobacco will continually warm the hearts and create a unique atmosphere in any dining room. Open base with 4 storage drawers and fixed top with no extension leaf.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.