63" Black Solid and Manufactured Wood Six Drawer Double Dresser

  • Mfr # 490484

  • Zoro # G222905418


product price: $749.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Style
Contemporary
Commercial Use
Yes
Number of Drawers
6
Width
63 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
490484
Zoro #
G222905418
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
63 in
Length
38 in
Depth
17 in
Size
Yes

Details

Style
Contemporary
Commercial Use
Yes
Number of Drawers
6
Color
Black
Assembly Required
No Assembly Needed
Finish
Weathered
Material
Solid and Manufactured Wood
Item
Dressers
Capacity
20 lb
Felt Lined Drawers
No
Soft Close or Self Close Drawer Glides
No
Dresser Type
Double Dresser
Wood Species
Rubberwood
Dresser Orientation
Horizontal
Hutch Included
No
Doors Included
No
Dovetail Drawer Joints
Yes

Description

Enhance your room into a visually delightful and highly functional space with this 63-inch black solid and manufactured wood six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid and manufactured wood. The black coloration of this piece gives it an updated, and modern edge. Removable drawers give this chest flexibility and multi-functionality. 38-inch H x 63-inch W x 17-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.