
63" Bronze Adjustable Height Swing Arm Floor Lamp With White Fabric Shade
Mfr # 526247
Zoro # G522374785
product price: $342.99
/ea
Free Shipping & Returns
Key Features
Color
White
Depth
14 in
Material
Metal
Width
28 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526247
Zoro #
G522374785
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Width
28 in
Height
62.5 in
Details
Color
White
Material
Metal
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Floor Lamp
Description
Bring of level of elegance and class to your space with this good looking 63-inch bronze adjustable height swing arm floor lamp with white fabric shade. The antiqued bronze metal base is adjustable in height and includes a swing arm to cater to your exact lighting needs. Use this lamp anywhere and elevate the look of the whole space. 62.5-inch H x 28-inch W x 14-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.