63" Clear Gray and White Glass And Metal Double Pedestal Base Dining Table

  • Mfr # 383830

  • Zoro # G422911219


product price:  $579.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Assembly Required
Full Assembly Needed
Height
30 in
Tabletop Color
Clear
Leaf Included
No
Weight Capacity
6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
383830
Zoro #
G422911219
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Length
36 in
Width
63 in

Details

Assembly Required
Full Assembly Needed
Tabletop Color
Clear
Leaf Included
No
Weight Capacity
6 lb
Style
Contemporary
Purposeful Distressing Type
No Distressing
Frame Material
Stainless Steel, Manufactured Wood
Shape
Rectangular
Item
Dining Tables
Commercial Use
No
Leg Color
Gray, White
Assembled/Unassembled
Unassembled
Leg Type
Double Pedestal
Table Mechanism
Fixed
Tabletop Material
Glass
Frame Color
Gray, White

Description

Give your room the perfect anchor piece with this 63-inch clear gray and white glass and metal double pedestal base dining table. Quality construction from the gray and white stainless steel and manufactured wood base combines with clear glass of the top to give this table a fresh and updated contemporary look. The unique double pedestal base design adds some dimension and elegance to your dining. Seat up to 6 family and friends around your new dining table. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 63-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.