63" Grey Shagreen Faux Leather And Gold Six Drawer Double Dresser
Mfr # 490820
Zoro # G422907373
product price:Â $2,849.99
/eaKey Features
Size
No
Doors Included
No
Number of Drawers
6
Hutch Included
No
Soft Close or Self Close Drawer Glides
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
490820
Zoro #
G422907373
UPC #
-
Country of Origin
China
Dimensions
Size
No
Depth
19 in
Length
32 in
Width
63 in
Details
Doors Included
No
Number of Drawers
6
Hutch Included
No
Soft Close or Self Close Drawer Glides
Yes
Dresser Orientation
Horizontal
Commercial Use
No
Item
Dressers
Material
Solid and Manufactured Wood
Dresser Type
Double Dresser
Finish
Gloss
Style
Modern
Color
Gray
Description
Enhance your room into a visually delightful and highly functional space with this 63" grey shagreen faux leather and gold six drawer double dresser. Designed for you to stand in front of and get ready, this horizontal double dresser has a convenient and wide top area for your getting ready needs and supplies. Loaded with capacity, this piece is equipped with six easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade solid manufactured wood. 32" H x 63" W x 19" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.