Zoro Homepage

63" Natural and Black Solid Wood and Metal Frame Console Table With Shelf And With Two Drawers

  • Mfr # 605608

  • Zoro # G022356496


product price: $1,888.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Assembly
No Assembly Needed
Commercial Use
No
Color
Black
Height
31 in
Width
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605608
Zoro #
G022356496
UPC #
-
Country of Origin
India

Dimensions

Height
31 in
Width
63 in
Length
15 in

Details

Assembly
No Assembly Needed
Commercial Use
No
Color
Black
Item
Console Table

Description

Our 63-inch natural and black solid wood and metal frame console table with shelf and with two drawers a great addition to any room, serving as a stylish and decorative element. This rectangular table is ideal for up against the wall, can free stand in a room, or sit behind the sofa perfectly. The natural hardwood table surface makes this unit stand out with its high quality material and construction. Versatile in use, console tables can be used for a variety of purposes in a variety of rooms and settings. 31-inch h x 63-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.