34in Brown Wood Carved Geometric Accent Cabinet With Two Doors
- Mfr # 691651
- Zoro # G623438829
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Weight Capacity
150 lbs
Width
33.58 in
Cabinet Type
Accent Cabinet
Gloss Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 691651
- Zoro #
- G623438829
- UPC #
- -
- Country of Origin
- China
- Shelves Included
- Yes
- Weight Capacity
- 150 lbs
- Cabinet Type
- Accent Cabinet
- Item
- Cabinets
- Gloss Finish
- No
- Textural Detailing
- Carved Geometric
- Shape
- Rectangular
- Glass Doors
- No
- Cabinet Doors
- Yes
- Color
- Brown
- Material
- Solid and Manufactured Wood
- Finish
- Natural
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Lacquered
- No
- Assembly
- Partial Assembly Needed
- Mirrored Finish
- No
Dimensions
- Width
- 33.58 in
- Overall Length
- 29.96 in
- Overall Depth
- 15.75 in
Description
This 34-inch brown wood carved geometric accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is made from sturdy MDF that is built to last and features gorgeous geometric carved detailing on the doors and tapered legs that give this piece a mid-century modern vibe. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 29.96-inch h x 33.58-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.