Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Black Ribbed Texture Wood Enclosed and Open Storage TV Stand
- Mfr # 724161
- Zoro # G223439547
product price:Â
$
318.99
/ea
Key Features
Length
21.4 in
Bridge Included
No
Natural Variation Type
No Natural Variation
Assembly Required
Full Assembly Needed
Width
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724161
- Zoro #
- G223439547
- UPC #
- -
- Country of Origin
- Brazil
- Item
- TV Stands
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Assembly Required
- Full Assembly Needed
- Material
- Manufactured Wood
- Color
- Black
- Finish
- Natural
- Capacity
- 42
- Stand Type
- TV Stand
- Hutch Included
- No
- Wood Type
- Particle Board
Dimensions
- Length
- 21.4 in
- Width
- 63 in
- Height
- 14.25 in
Description
Experience entertainment right in the comfort of your own home with the 63-inch black ribbed texture wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 21.40-inch h x 63.00-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.