Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Oak And White Ribbed Texture Wood Enclosed and Open Storage TV Stand
- Mfr # 724162
- Zoro # G323440122
product price:Â
$
318.99
/ea
Key Features
Bridge Included
No
Natural Variation Type
No Natural Variation
Hutch Included
No
Finish
Natural
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724162
- Zoro #
- G323440122
- UPC #
- -
- Country of Origin
- Brazil
- Bridge Included
- No
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Finish
- Natural
- Material
- Manufactured Wood
- Item
- TV Stands
- Assembly Required
- Full Assembly Needed
- Capacity
- 42
- Wood Type
- Particle Board
- Stand Type
- TV Stand
- Color
- Oak, White
Dimensions
- Width
- 63 in
- Height
- 14.25 in
- Length
- 21.4 in
Description
Create the ultimate blend of style, function, and design with this 63-inch oak and white ribbed texture wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 21.40-inch h x 63.00-inch w x 14.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.