74in Off White Wood And Glass Carved Scrollwork Entertainment Center
- Mfr # 347486
- Zoro # G223439646
product price:Â
$
2,899.99
/ea
Key Features
Material
Glass, Solid and Manufactured Wood
Length
31 in
Finish
Glossy
Capacity
170
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347486
- Zoro #
- G223439646
- UPC #
- -
- Country of Origin
- China
- Material
- Glass, Solid and Manufactured Wood
- Finish
- Glossy
- Capacity
- 170
- Assembly Required
- No Assembly Needed
- Item
- TV Stands
- Hutch Included
- No
- Color
- Off White
- Bridge Included
- No
- Stand Type
- Entertainment Center
- Wood Type
- MDF
Dimensions
- Length
- 31 in
- Height
- 21 in
- Width
- 74 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 74-inch carved scrollwork wood and glass entertainment center is a practical and good looking piece of furniture that will help to anchor your room. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from a mix of wood, manufactured wood, resin, and glass and features an old world heavily detailed, traditional design style. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 31.00-inch h x 74.00-inch w x 21.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.