18in White and Gold Upholstered Faux Fur Bench
- Mfr # 347539
- Zoro # G123438428
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Width
38 in
Finish
Gold
Nailhead Trim
No
Assembly
Full Assembly Needed
Upholstery Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347539
- Zoro #
- G123438428
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 38 in
- Size
- 20" x 18" x 38"
- Overall Depth
- 18 in
- Overall Length
- 20 in
Details
- Finish
- Gold
- Nailhead Trim
- No
- Assembly
- Full Assembly Needed
- Upholstery Color
- White
- Seat Material
- Upholstery
- Material
- Upholstery
- Leg Color
- Gold
- Color
- White
- Item
- Benches
- Bench Pattern
- Solid Color
- Upholstery Material
- Faux Fur
- Leg Material
- Metal
- Bench Type
- Bedroom Bench
- Weight Capacity
- 220 lbs
- Upholstered
- Yes
Description
Optimize your space and add some charm to your room with the 18-inch white and gold upholstered faux fur bench. The white upholstery top of this bench is a nice contrast to the high quality, gold metal of the base. Expertly upholstered with padding in a soft solid color faux fur, this bench is as comfortable as it is good looking. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 20-inch H x 18-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.