Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Gold And White Wood Carved Geometric Six Drawer Sideboard
- Mfr # 611020
- Zoro # G623439055
product price:Â
$
1,999.99
/ea
Key Features
Depth
15.75 in
Length
31.5 in
Width
62.6 in
Commercial Use
No
Felt Lined Drawers
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611020
- Zoro #
- G623439055
- UPC #
- -
- Country of Origin
- China
- Item
- Sideboards
- Commercial Use
- No
- Felt Lined Drawers
- Yes
- Shape
- Rectangular
- Door Included
- No
- Material
- Manufactured Wood
- Style
- Modern
- Purposeful Distressing Type
- No Distressing
- Silverware Tray
- No
- Capacity
- 300
- Includes
- Yes
- Assembly Required
- No Assembly Needed
- Sideboard Type
- Sideboard
- Soft Close or Self Close Drawers
- Yes
- Number of Drawers
- 6
- Color
- Gold, White
Dimensions
- Depth
- 15.75 in
- Length
- 31.5 in
- Width
- 62.6 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This modern sideboard, crafted from high-quality manufactured wood, showcases an elegant gold and white color scheme that complements any decor. Featuring six felt-lined drawers, it provides ample and stylish storage for all your essentials. The striking carved geometric detailing adds a touch of sophistication, while the gold hardware finish enhances its overall charm. With a smooth countertop surface, this sideboard seamlessly blends functionality and aesthetics. 31.50-inch h x 62.60-inch w x 15.75-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.