73in Brown and White Solid Wood Sideboard with Four Doors
- Mfr # 380252
- Zoro # G623440532
product price:Â
$
2,628.99
/ea
Key Features
Depth
17 in
Glass Doors
No
Assembly Required
No Assembly Needed
Width
73 in
Style
Cottage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380252
- Zoro #
- G623440532
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 17 in
- Width
- 73 in
- Length
- 32 in
- Size
- 17 x 73 x 32 in
Details
- Item
- Sideboards
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Style
- Cottage
- Commercial Use
- No
- Purposeful Distressing Type
- No Distressing
- Door Included
- Yes
- Sideboard Type
- Sideboard
- Color
- Brown, White
- Material
- Solid Wood
- Includes
- No
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking solid wood sideboard. Featuring shelves and doors in a charming brown and white cottage style, this piece adds both functionality and elegance to your living space. The solid wood construction ensures durability and longevity, making it a timeless addition to your home decor. Perfect for displaying your favorite decor items or serving as a stylish storage solution, this sideboard seamlessly combines practicality with aesthetic appeal. 32-inch H x 73-inch W x 17-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.