90in Brown Solid Wood Nine Drawer Buffet Table with Four Doors
- Mfr # 488677
- Zoro # G223439424
product price:Â
$
6,414.99
/ea
Key Features
Length
44 in
Door Design
Wood and Wire
Width
90 in
Sliding Doors
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488677
- Zoro #
- G223439424
- UPC #
- -
- Country of Origin
- India
- Door Design
- Wood and Wire
- Sliding Doors
- No
- Shape
- Rectangular
- Door Included
- Yes
- Soft Close or Self Close Drawers
- No
- Sideboard Type
- Buffet Table
- Includes
- Yes
- Purposeful Distressing Type
- Coat/Paint Distressing
- Silverware Tray
- No
- Capacity
- 50
- Item
- Sideboards
- Glass Doors
- No
- Felt Lined Drawers
- No
- Number of Drawers
- 9
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Finish
- Antique
- Style
- Traditional
- Color
- Red, Black
Dimensions
- Length
- 44 in
- Width
- 90 in
- Depth
- 16 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing and versatile solid wood buffet table. Featuring nine drawers and shelves, this brown sideboard adds both functionality and aesthetics to your living space, while the solid wood construction ensures durability and a timeless appeal. Upgrade your home decor with this stylish piece that seamlessly combines ample storage capacity with a sleek design, perfect for showcasing your favorite decorations or keeping your essentials organized. 44-inch H x 90-inch W x 16-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.