Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Gray and Brown Upholstered Linen Blend Dining Bench
- Mfr # 473160
- Zoro # G123440322
product price:Â
$
595.99
/ea
Key Features
Width
63 in
Size
31" x 63" x 23"
Bench Pattern
Solid Color
Finish
Walnut
Leg Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473160
- Zoro #
- G123440322
- UPC #
- -
- Country of Origin
- Malaysia
- Bench Pattern
- Solid Color
- Finish
- Walnut
- Leg Material
- Solid Wood
- Leg Color
- Brown
- Capacity
- 500
- Assembly Required
- No Assembly Needed
- Style
- Contemporary
- Upholstery Material
- Linen Blend
- Hand Crafted
- No
- Bench Type
- Dining Bench
- Material
- Upholstery
- Color
- Gray
- Item
- Benches
- Seat Material
- Upholstery
- Nailhead Trim
- No
- Upholstery Color
- Gray
- Upholstered
- Yes
Dimensions
- Width
- 63 in
- Size
- 31" x 63" x 23"
- Length
- 31 in
- Depth
- 23 in
Description
Optimize your space and add some charm to your room with the 63-inch gray and brown upholstered linen blend dining bench. A brown solid wood frame is finished off with a gray upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color linen blend, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Add this bench to your kitchen or dining room for convenient seating at the table. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 31-inch H x 63-inch W x 23-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.