Shop HOMEROOTS
See all product information
Create Account
63in Sepia Solid Wood Console Accent Cabinet With Two Doors
- Mfr # 712232
- Zoro # G523440427
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Cabinet Doors
Yes
Cabinet Design
Console
Solid Wood Frame
Yes
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 712232
- Zoro #
- G523440427
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32 in
- Overall Depth
- 14.4 in
- Width
- 31.3 in
Details
- Shelves Included
- Yes
- Item
- Cabinets
- Cabinet Doors
- Yes
- Cabinet Design
- Console
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Lacquered
- No
- Number of Cabinets
- 2
- Color
- Sepia
- Glass Doors
- No
- Assembly
- Full Assembly Needed
- Finish
- Natural
- Weight Capacity
- 270 lbs
- Gloss Finish
- No
- Mirrored Finish
- No
- Material
- Solid Wood
- Cabinet Type
- Accent Cabinet
Description
This 63-inch sepia solid wood console accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, a console cabinet is versatile as it can be used for storing and displaying your electronics in the living room or used in the dining room or kitchen as a side board buffet style server. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.00-inch h x 62.60-inch w x 14.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.