Shop HOMEROOTS
See all product information
Create Account
63in White Wood Single Door Pantry Or Storage Closet
- Mfr # 552294
- Zoro # G623440693
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Depth
8.2 in
Includes
No
Material
Manufactured Wood
Width
20.9 in
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552294
- Zoro #
- G623440693
- UPC #
- -
- Country of Origin
- Colombia
- Includes
- No
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Style
- Modern
- Number of Adjustable Shelves
- 9
- Finish
- Glossy
- Color
- White
Dimensions
- Depth
- 8.2 in
- Width
- 20.9 in
Description
Add functional storage to your space with this 63-inch white wood single door pantry or storage closet. Crafted from durable manufactured wood, this modern pantry cabinet seamlessly blends style and utility. Its sleek flat panel door provides an elegant look while ensuring easy access to your essentials. Perfectly suited for most any room, this piece enhances organization with a mix of concealed storage and open shelving storage and display space. With a generous total number of nine shelves, it offers ample space to store everything from canned goods to kitchen gadgets to toys, frames, or plants. The timeless white finish complements any decor, making it a versatile addition to your home, ensuring your items are always neatly tucked away. 62.90-inch h x 20.90-inch w x 8.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.