71in Gray Wood Pantry Or Storage Closet
- Mfr # 546431
- Zoro # G023440613
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Width
15.7 in
Depth
11.7 in
Number of Adjustable Shelves
5
Material
Manufactured Wood
Includes
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 546431
- Zoro #
- G023440613
- UPC #
- -
- Country of Origin
- Colombia
- Number of Adjustable Shelves
- 5
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Includes
- No
- Finish
- Matte
- Style
- Modern
- Color
- Gray
Dimensions
- Width
- 15.7 in
- Depth
- 11.7 in
Description
Add functional storage to your space with this 71-inch gray wood pantry or storage closet. Crafted from durable manufactured wood, this modern pantry cabinet complements various decor styles. Its sleek flat panel doors and raised silver feet provide a contemporary touch, making it an eye-catching addition to any room. Designed with versatility in mind, it fits seamlessly into your kitchen, dining room, or living room, offering ample storage wherever needed. With five spacious shelves, you can organize everything from dry goods and supplies to serving dishes effortlessly, ensuring your essentials are always within reach while maintaining a tidy environment. This pantry cabinet is the perfect blend of style and practicality. 70.80-inch h x 15.70-inch w x 11.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.