Zoro Homepage

64" Black And White Floor Lamp With White Fabric Empire Shade

  • Mfr # 523498

  • Zoro # G322373377


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
15 in
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523498
Zoro #
G322373377
UPC #
-
Country of Origin
China

Dimensions

Width
15 in
Height
64 in
Depth
15 in

Details

Item
Floor Lamp
Application Type
Yes
Material
Metal
Assembly Required
Partial Assembly Needed
Color
Black White

Description

Bring of level of elegance and charm to your space with this good looking 64-inch black and white floor lamp with white fabric empire shade. The lamp is made of sturdy metal and features a black color. The black of this lamp creates a nice contrast with the white fabric empire shaped shade. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 64-inch h x 15-inch w x 15-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.