64" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624178

  • Zoro # G822911949


product price:  $2,132.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Finish
Natural
Length
17.88 in
Includes
Sink
Material
Manufactured Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
624178
Zoro #
G822911949
UPC #
-
Country of Origin
Spain

Dimensions

Length
17.88 in
Width
64 in
Height
39.06 in

Details

Color
White
Finish
Natural
Item
Bathroom Vanities
Includes
Sink
Material
Manufactured Wood
Base Color
Natural
Countertop Material
Manufactured Wood

Description

The 64-inch natural wood freestanding bathroom vanity with white sink and three drawers combines modern design with functionality. Crafted with a sturdy manufactured wood base, this vanity features a beautiful natural finish that enhances any bathroom decor. The white ceramic sink adds a fresh touch and is designed for easy maintenance. Equipped with three functional drawers, it offers ample storage space for your essentials while the soft close drawer glides ensure a quiet and smooth operation. This free-standing vanity is perfect for those looking to elevate their bathroom space with style and practicality, seamlessly blending aesthetics and utility for an inviting atmosphere. 39.06-inch h x 64-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.