64" Oak Wood Freestanding Bathroom Vanity With White Sink And Three Drawers
Mfr # 624181
Zoro # G322911197
product price:Â $2,189.99
/eaKey Features
Countertop Material
Manufactured Wood
Includes
Sink
Material
Manufactured Wood
Height
33.12 in
Base Color
Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
624181
Zoro #
G322911197
UPC #
-
Country of Origin
Spain
Dimensions
Height
33.12 in
Width
64 in
Length
17.88 in
Details
Countertop Material
Manufactured Wood
Includes
Sink
Material
Manufactured Wood
Base Color
Oak
Color
White
Finish
Natural
Item
Bathroom Vanities
Description
The 64-inch oak wood freestanding bathroom vanity with white sink and three drawers combines modern style with practicality. Crafted from durable manufactured wood, its elegant oak base provides both strength and sophistication. Featuring a sleek white ceramic sink, this vanity ensures effortless maintenance and enhances your bathroom aesthetic. Designed with three functional drawers, it offers ample storage for toiletries and accessories. The soft close drawer glides add a touch of luxury while preventing noise. This vanity is designed for free-standing standard installation, making it easy to incorporate into your existing space. Elevate your bathroom with this stunning piece that balances functionality and contemporary design. Perfect for those seeking a stylish yet practical addition to their home. 33.125-inch h x 64-inch w x 17.875-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.