Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Beige And Silver Faux Leather Love Seat
- Mfr # 329460
- Zoro # G823439121
product price:Â
$
1,701.99
/ea
Key Features
Length
40 in
Recliner
No
Capacity
2
Finish
Natural
Upholstery Material
Faux Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 329460
- Zoro #
- G823439121
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 40 in
- Width
- 64 in
- Depth
- 40 in
Details
- Recliner
- No
- Capacity
- 2
- Finish
- Natural
- Upholstery Material
- Faux Leather
- Item
- Love Seats
- Material
- Manufactured Wood
- Color
- Silver
- Assembly Required
- Full Assembly Needed
- Style
- Contemporary
- Wood Species
- Not Wood
- Upholstery Color
- Beige
- Shape
- Rectangular
- Upholstery Pattern
- Solid Color
Description
With a look and feel like leather, this 64-inch beige and silver faux leather love seat is made from sturdy and resilient faux leather to stand up to the test of time. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 64-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.