64in Brown Faux Leather Manual Reclining Love Seat
- Mfr # 366305
- Zoro # G823438582
product price:Â
$
994.99
/ea
Key Features
Length
40 in
Width
64 in
Recliner
Yes
Material
Manufactured Wood
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366305
- Zoro #
- G823438582
- UPC #
- -
- Country of Origin
- China
- Item
- Love Seats
- Recliner
- Yes
- Material
- Manufactured Wood
- Hand Crafted
- No
- Shape
- Rectangular
- Reclining Type
- Manual
- Style
- Modern
- Upholstery Material
- Faux Leather
- Capacity
- 2
- Finish
- Matte
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Brown
- Wood Species
- Not Wood
Dimensions
- Length
- 40 in
- Width
- 64 in
- Depth
- 36 in
Description
This 64-inch brown faux leather manual reclining love seat is made from sturdy and resilient faux leather that will look and feel like leather. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 40-inch H x 64-inch W x 36-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.