Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Black Mahogany Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 404264
- Zoro # G723438330
product price:Â
$
1,367.99
/ea
Key Features
Capacity
150
Natural Variation Type
Natural Wood Grain Color Variation
Material
Solid Wood
Height
19 in
Width
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 404264
- Zoro #
- G723438330
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Height
- 19 in
- Width
- 64 in
- Length
- 27 in
- Size
- 27" x 64" x 19"
Details
- Capacity
- 150
- Item
- TV Stands
- Natural Variation Type
- Natural Wood Grain Color Variation
- Material
- Solid Wood
- Color
- Black
- Wood Species
- Mahogany
- Bridge Included
- No
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Finish
- Matte
- Hutch Included
- No
Description
Practical, space saving, and good looking, this 64-inch black mahogany solid wood enclosed and open storage tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 27-inch h x 64-inch w x 19-inch d
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.