Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Brown TV Stand with Drawers and Sliding Door
- Mfr # 404262
- Zoro # G123438718
product price:Â
$
1,367.99
/ea
Key Features
Finish
Natural
Wood Species
Mahogany
Hutch Included
No
Bridge Included
No
Length
27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404262
- Zoro #
- G123438718
- UPC #
- -
- Country of Origin
- Indonesia
- Finish
- Natural
- Item
- TV Stands
- Wood Species
- Mahogany
- Hutch Included
- No
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Color
- Brown
- Stand Type
- TV Stand
- Assembly Required
- No Assembly Needed
- Capacity
- 150
- Material
- Solid and Manufactured Wood
Dimensions
- Length
- 27 in
- Size
- 27" x 64" x 19"
- Width
- 64 in
- Height
- 19 in
Description
Create the ultimate blend of style, function, and design with this 64-inch brown wood open shelving tv stand. To add to the versatility, this piece features a sliding door that allows for open storage and display or you can close to keep all concealed. A cord cut out hole is ideal for wire and cable management to keep your space looking tidy. Ideal for tv placement and storage in your living room, bedroom or office. 27-inch H x 64-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.