Shop HOMEROOTS
See all product information
Create Account
20in Off White and Silver Tufted Faux Leather and Metal Upholstered Bench
- Mfr # 733245
- Zoro # G023438580
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
No Pattern and Not Solid Color
Seat Material
Upholstery
Overall Depth
16 in
Upholstered
Yes
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733245
- Zoro #
- G023438580
- UPC #
- -
- Country of Origin
- China
- Bench Pattern
- No Pattern and Not Solid Color
- Seat Material
- Upholstery
- Upholstered
- Yes
- Shape
- Rectangle
- Color
- White
- Weight Capacity
- 250 lbs
- Material
- Upholstery
- Bench Type
- Bedroom Bench
- Leg Material
- Metal
- Hand Crafted
- Yes
- Style
- Modern
- Assembly
- Partial Assembly Needed
- Upholstery Material
- Faux Leather
- Item
- Benches
- Finish
- Off-White
- Leg Color
- Silver
- Upholstery Color
- Off White
- Nailhead Trim
- No
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 19 in
- Width
- 20 in
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.