Shop BALI & PARI
See all product information
Create Account
Eamon Braided Natural Rattan Storage Bench
- Mfr # 259-14273-ZORO
- Zoro # G923546675
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Rattan(Outer Material), Solid Mahogany Wood(Internal Frame), VW Fabric "100% Polyester", Foam
Width
31.5 in
Arm Style
Bohemian
Overall Height
19.7 in
Overall Length
15.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 259-14273-ZORO
- Zoro #
- G923546675
- UPC #
- 193271466467
- Country of Origin
- Indonesia
- Material
- Natural Rattan(Outer Material), Solid Mahogany Wood(Internal Frame), VW Fabric "100% Polyester", Foam
- Arm Style
- Bohemian
- Shape
- Rectangle
- Assembly
- Assembled
- For Use With
- Living Room
- Color
- Brown
Dimensions
- Width
- 31.5 in
- Overall Height
- 19.7 in
- Overall Length
- 15.7 in
- Size
- 32 in Wide, Seat Height of 20 in
Description
Avantgarde beauty arrives equipped for the modern home with the lovely Eamon storage bench. Made in Indonesia, this bohemian piece is handcrafted from sustainably sourced natural rattan. Its lift-top opens to reveal a spacious storage compartment while a beautifully fashioned braided rattan trim distinguishes the crisp silhouette of the piece. The Eamon will arrive fully assembled and is fitted with a removable cushion padded with plush foam and upholstered in sumptuous fabric. Marked with a stunning diamond design, the Eamon storage bench is an outstanding addition to any entryway, living room, or other shared space. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.