Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
64in Cream and Black Italian Leather Power Reclining Loveseat
Mfr # 720521
Zoro # G223439608
product price:Â
$
5,643.99
/ea
Key Features
Material
Stainless Steel
Size
64.3" L x 43" D" x 31" H
Style
Transitional
Recliner
Yes
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720521
- Zoro #
- G223439608
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 64.3" L x 43" D" x 31" H
- Length
- 31 in
- Width
- 64.3 in
- Depth
- 43 in
Details
- Material
- Stainless Steel
- Style
- Transitional
- Recliner
- Yes
- Hand Crafted
- No
- Reclining Type
- Power
- Upholstery Color
- Cream
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Leg Material
- Metal
- Item
- Love Seats
- Color
- Black
- Assembly Required
- Full Assembly Needed
- Finish
- Matte
- Capacity
- 2
- Shape
- Rectangular