
65" Black Adjustable Traditional Shaped Floor Lamp With Black Dome Shade
Mfr # 526286
Zoro # G322371847
product price: $471.99
/ea
Free Shipping & Returns
Key Features
Height
65 in
Width
24 in
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526286
Zoro #
G322371847
UPC #
-
Country of Origin
China
Dimensions
Height
65 in
Width
24 in
Depth
11 in
Details
Item
Floor Lamp
Application Type
No
Assembly Required
Partial Assembly Needed
Color
Black
Material
Metal
Description
Add a bright anchor to your room with this 65" black adjustable traditional shaped floor lamp with black dome shade. A gorgeous black metal base bring just the right amount of pizzazz to this fabulous lamp. The lamp shade itself has a dome shape and is made of metal, which makes it a perfect choice. Classically styled, this traditional lamp features a straight pole that extends upwards from a single base. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 65" H x 24" W x 11" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.