65" Natural And Black Metal and Wood Five Tier Etagere Bookcase
Mfr # 486321
Zoro # G122911489
product price:Â $672.99
/eaKey Features
Height
65 in
Purposeful Distressing Type
No Distressing
Number of Shelf Tiers
5
Width
48 in
Shelf Adjustments
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
486321
Zoro #
G122911489
UPC #
-
Country of Origin
China
Dimensions
Height
65 in
Width
48 in
Depth
16 in
Size
H x W x D
Details
Purposeful Distressing Type
No Distressing
Number of Shelf Tiers
5
Shelf Adjustments
No
Color
Black, Natural
Shelves
Yes
Item
Bookcases
Material
Manufactured Wood
Frame Material
Metal
Bookcase Orientation
Vertical
Finish
Natural
Room Divider
No
Commercial Use
Yes
Load Capacity (Lb.)
22 lb
Back Panel
No
Assembly
Full Assembly Needed
Number of Drawers
No
Shelf Capacity
22 lb
Type
Etagere
Description
The 65-inch natural and black metal and wood five tier etagere bookcase offers you storage and display space in a good looking and refined manor. 5 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Great to use independently or pair with additional units to create a different look and add even more storage. Increase your room's capacity for storage and display with this great shelving unit. 65-inch h x 48-inch w x 16-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.